
GM LIGHTING 16ft 24V 3W/ft 2700K LTR-P Professional Series Flexible LED Tape
Description
GM’s 3W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is a professional LED linear solution.FEATURES:- 3W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- Class 2- 5 year warranty when paired with GM power supply
Specifications
Brand Name | GM Lighting | Item Name | Tape Light |
Type | Dimmable, Flexible, Indoor, Ribbon | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Series | LTR-P Pro | Lamp Wattage | 3 W/ft |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Lumens | 225 lm/ft | Dimensions | 16 ft L x 0.39 in W x 0.039 in T |
Includes | (3) ESTW-60 Sure-Time Connectors | Standards | Class II, UL, ETL Listed and Title 24 Compliant |
Application | For Dry Location | UPC | 849951013666 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |