
GM LIGHTING 1.2W 12VDC 3000K SPM Series Surface/Recess Mount LED Slim Puck Mini wafer, Brushed Nickel
Description
Perfect for compact areas where superior lighting is key and mounting depth is limited. Slim Puck Mini is a spring loaded, easy to mount recess puck that delivers up to 95 lumens.FEATURES:• 12VDC operation• Dimmable (ELV or MLV)*• Recess mount• Spring loaded installation• 48" leads• Max. pucks - 20 per lead• ETL• 5 year warranty
Specifications
Brand Name | GM Lighting | Item Name | LED Slim Puck Mini Light |
Type | Dimmable, Spring Loaded | Voltage Rating | 12 VDC |
Fixture Wattage | 1.2 W | Lamp Type | LED |
Housing Finish | Brushed Nickel | Series | SPM |
Light Output | 90 lm | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | White PMMA Polycarbonate |
Mounting Type | Recessed | Housing Material | Aluminum |
Width | 1-5/16 in | Height | 9/16 in |
Includes | 48 in 24 AWG Lead | Standards | cETLus Listed |
Application | For Compact Areas Where Superior Lighting is Key and Mounting Depth is Limited | UPC | 849951009591 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |