Abbotsford
Final sale
dal4005frbk

DALS LIGHTING 3-inch 1.5W 12VDC 3000K 90LM 2-IN-1 LED Puck with Surface Mounted Adapter, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:DALS LIGHTING
Manufacturer #:4005FR-BK

Description

These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES: - Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched surface adapter included- Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand DALS - ACCENT
UPC 775902008842

Packages

1 - UNIT - 1 2 - UNIT - 2 50 - UNIT - 50
Customers who bought this item also bought