
DALS LIGHTING 1.5W 12VDC 3000K 90LM 4005FR Series 2-IN-1 LED Puck with Surface Mounted Adapter, White
Description
These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens.KEY FEATURES: - Warm white light- Excellent color rendering- Superior LED performance and lifespan- Smooth 360° wide spread- Minimal heat emission- Extra low profile- Color-matched surface adapter included- Brighter than 20W halogen equivalent pucks
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - ACCENT |
Item Name | LED Pot Light | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 V | Fixture Wattage | 2.2 W |
Lamp Type | Not Exchangeable LED | Housing Finish | White, Matte |
Length | 75 mm | Lamp Wattage | 2.2 W |
Light Output | 98 lm | Color Temperature | 3000 K |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Housing Material | Steel | Width | 75 mm |
Height | 19 mm | UPC | 775902008866 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 50 - UNIT - 50 |