![dalledrdp18wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332001536.jpg?preset=medium)
DALS LIGHTING LEDRDP18-WH 1.4W 12VDC 3000K 97LM LEDRDP18 Series 2-in-1 LED Puck, White
Description
The sleekness of this LED Puck design makes it the right choice for cabinet and kitchen lighting applications. It can be dimmed to provide just the right ambience in your décor.PRODUCT FEATURES:- Surface and recessed mounting- Low profile design- Dimmable- Over 50,000 hours of service life.- Warm white light.
Specifications
Brand Name | DALS Lighting | Sub Brand | DALS - RECESSED |
Item Name | LED Puck Light | Type | Direct Outlet, Symmetric |
Voltage Rating | 12 VDC, 1 - 10 V Dimming | Fixture Wattage | 1.4 W |
Lamp Type | LED | Housing Finish | White, Matte |
Length | 70 mm | Lamp Wattage | 1.4 W |
Light Output | 97 lm | Color Temperature | 3000 K |
Mounting Type | Ceiling, Surface | Width | 70 mm |
Height | 15.9 mm | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 775902012184 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - UNIT - 20 |