
DALS LIGHTING SM-TAP5M 5-Meter Smart RGB+CCT Indoor Tape Light Kit
Description
Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, set schedules, adjust light intensity —anything’s possible!The maximum number of smart lights per installation varies based on your network specifications.Compatible products: SM-TAPEXT24 | SM-TAPEXT60 | SM-TAPACCY | SM-TAPACCWMNote:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.
Specifications
Brand Name | DALS Lighting | Item Name | LED Wi-Fi Smart Tape Light Kit |
Type | Dimmable, Flexible, Indoor | Voltage Rating | 120 V |
Lamp Type | LED | Lamp Wattage | 17 W |
Average Life | 50000 hr | Light Color | RGB |
Color Temperature | 2700 - 6500 K | Color Rendering Index (CRI) | 80 |
Lumens | 1200 lm Delivered, 1250 lm LED | Dimensions | 5 m L x 1/2 in W x 0.1875 in T |
For Use With | Google Assistant and Amazon Alexa | Includes | 5 x 6 in Reconnect Accessory |
Standards | cELTus Listed | Application | For Dry Location |
UPC | 775902016861 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |