
LIGHTHEADED LIGHTING 515-050-11-30 4W 3000K 180LM 80CRI 515 Series Millwork Puck Light LED - Recessed Mount, Matte Nickel
Description
Illuminate a piece on exhibit or serve up a dash of task lighting using a single LED. The Cabinet is a small machined aluminum under-cabinet light which has been engineered to use the latest generation LED technology using only 4W. Just over 1/2" in depth, this luminaire can be recessed flush into any millworks.PRODUCT FEATURES:- Utilizes low watt LED- Machined aluminum- Frosted glass cover standard- Push fit installation for recessed fixture- 6ft [2m] lead standard- Powered by a remote 350mA constant current driver (sold separately)- L70 @ 50,000 hours
Specifications
Brand Name | Lighthead Lighting | Item Name | LED Under Cabinet Puck Light |
Type | Fixed, Round, Millwork | Fixture Wattage | 4 W |
Lamp Type | LED | Housing Finish | Matte Nickel |
Number of Lamps | 1 | Average Life | 50000 hr |
Color Temperature | 3000 K | Lens Type | Frosted Glass |
Mounting Type | Recessed | Housing Material | Machined Aluminum |
Width | 2-1/2 in dia | Height | 9/16 in |
Standards | ETL listed |
Packages
1 - UNIT - 1 |