RAB DESIGN LIGHTING 088901 300mm 3W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White
Description
3W 3000K 8.9" RAB® Design LED Under Cabinet Light Triangular Fixture • UC / UCT / UCP series can be combined together. • Link up to 3m (9.84ft) and/or 36 watts on one power source. • Available in Natural White (NW-4000K) or Warm White (WW-3000K) • LEDs have a greater than 50,000 hour life • Easy installation – Hardwire or plug-in power supply required. • Dimming option available when using a standard TRIAC dimmer and hardwire installation. If using a plug-in power supply, a separate dimmer controller is available. • Voltage 24DC
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Undercabinet Lighting | Type | Triangular |
Voltage Rating | 24 VDC | Fixture Wattage | 3 W |
Lamp Type | LED | Length | 300 mm |
Series | UCT | Lamp Base | Medium/Mogul |
Number of Lamps | 1 | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Lens Type | Prismatic Borosilicate Glass | Mounting Type | Wall |
Housing Material | Aluminum | Width | 33 mm |
Includes | (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plates | Standards | cULus Listed |
Application | For Shelving, Under Cabinets, Bookcases, Walls and Task Lighting | UPC | 061184889010 |
Packages
1 - UNIT - 1 |