
RAB DESIGN LIGHTING 088902 500mm 5W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White
Description
Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Undercabinet Light | Type | Triangular |
Voltage Rating | 24 VDC | Fixture Wattage | 5 W |
Lamp Type | LED | Length | 500 mm |
Series | UCT | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Mounting Type | Under Cabinet/Wall | Power Source | Hardwired or Plug-in |
Housing Material | Aluminum | Includes | (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plate, (2) Screw |
Application | Multiple Uses Include Shelving, Under Cabinets, Bookcases, Walls And Task Lighting | UPC | 061184889027 |
Packages
1 - UNIT - 1 |