
PHILIPS LIGHTING 4 ft 28W 4000K 3900L 120/277V Fluxstream LED Linear Luminaire, Non-Dimming
Description
The FluxStream LED linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.
Specifications
Brand Name | Philips Lighting | Item Name | LED Wraparound Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | White, Matte | Lamp Wattage | 40 W |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Plastic | Lumens | 3900 lm |
Mounting Type | Wall | Housing Material | Steel |
Dimensions | 1140 mm L x 54 mm W x 60 mm H | Includes | Control Unit |
UPC | 782343909973 |
Packages
1 - UNIT - 1 |