
SIGNIFY 4ft 48W 120-277VAC 4000K 4000LM Pila WP LED Wraparound
Description
The Pila WP LED wraparound is a versatile surface mount luminaire. It is a sleek, low profile, low glare option for general illumination of hallways, storage areas, retail, and other commercial areas.
Specifications
Brand Name | Pila-Led | Item Name | LED Wraparound Fixture |
Type | Sleek, Low-Profile | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 46 W | Lamp Type | LED |
Housing Finish | White | Average Life | 30000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 4000 lm |
Mounting Type | Ceiling | Housing Material | Polycarbonate |
Dimensions | 47-1/4 in L x 5-1/4 W x 2-1/8 in D | Includes | (3) Wirenuts, (4) Wood Screws, (4) Drywall Anchor Bolts |
Standards | cETLus listed, IP20, IK03 | Application | For General Illumination of Hallways, Storage Areas, Retail, and Other Commercial Areas |
UPC | 190096130924 |
Packages
1 - UNIT - 1 |