Abbotsford
sat651084

SATCO LIGHTING 65-1084 4 ft 120V 3000K LED Ceiling Wrap

Price $66.87 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-1084

Description

LED 4 ft.; Ceiling Wrap; 40W; 3000K; White Finish; 100-277V

Specifications

Brand Name Satco Products Item Name LED Wraparound Fixture
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 40 W Lamp Type LED
Housing Finish White Lamp Wattage 40 W
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 3200 lm Mounting Type Ceiling, Surface
Dimensions 4 ft UPC 045923510847

Packages

1 - UNIT - 1 108 - SKID - 108
Customers who bought this item also bought