
STANPRO 69165 4ft 44W 120-277V L2WMG Series LED Linkable Wraparound, White
Description
Stanpro’s L2WMG linkable wrap provides a superior lighting experience thanks to the high-performance and energy efficiency of LED technology. This slim-profiled series is an ideal solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | LED Linkable Wrap Around |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 44 W | Lamp Type | LED |
Housing Finish | White, Powder-Coated | Amperage Rating | 0.6 A |
Average Life | 54000 hr | Color Temperature | 3000 K, 4000 K, 5000 K |
Color Rendering Index (CRI) | 83 | Ballast Type | 1 - 10 V Dimmable |
Lens Type | Frosted Polycarbonate | Lumens | 5188 lm, 5228 lm, 5408 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 4 ft L x 5-1/2 in W x 1.6 in H | Standards | DLC Listed, cETLus Listed, NSF Listed, ICES-005, UL 1598, UL 8750 |
Application | Commercial and Residential Applications | UPC | 069549025059 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |