
ABB 2-FWSW-US 2-Gang Airtight Switch Box with Vapor Barrier
Description
NUT 2-FWSW-US 2G PLS SWITCHBOX
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Outlet Box | Type | Airtight |
Length | 6.35 mm | Width | 31.75 mm |
Cubic Capacity | 33.0 in³ | Number of Gangs | 2 |
Material | Non-Metallic | Color | Gray |
For Use With | Non-Metallic Sheathed Cable | Standards | UL E11461 Listed |
Application | For use with non-metallic sheathed cable | UPC | 772197003439 |
Packages
60 - UNIT = (60) | 900 - UNIT = 900 |