
STANPRO 22/30/38W 120-347V 3CCT LWR4 Series LED Wraparound, White
Description
The LWR4 is a low profile, surface-mounted fixture with reduced glare. It is styled to reproduce the look of a traditional fluorescent wrap. Featuring a 120-347 V driver with CCT and Power selectable functions, this fixture is ideal for a variety of commercial indoor applications.
Specifications
Voltage Rating | 120-347 V | Fixture Wattage | 22/30/38 W |
Housing Finish | White | DLC | Y |
DLC Class | DLC Premium and Standard | Series | LWR4 Series |
Average Life | 190,000 hours to L70 | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Frosted PMMA lens |
Mounting Type | Surface Mounting | Housing Material | Steel |
Application | Commercial Indoor Applications | UPC | 069549032095 |
Packages
1 - UNIT - 1 |