Abbotsford
yklcssl96alo15uvoltsww3

ACUITY 283TR4 96-inch 120-347V 35K/40K/50K CSS LED Strip Light

Price $159.29 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:283TR4

Description

CSS LED Strip Light. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight. Available Switchable White and Adjustable Lumen Technology. 1,500-10,000 lumens and Up to 120LPW. Visible Light Programming Controls Technology Available. Optional PLR plug-in wiring system for continuous row mounting. Optional EM backup 7W and 10W (CA Title 20). ANSI Standard of 2.5kV Surge Protection. 50k Hour Driver. Single Diffuse Acrylic Lens. Optional Motion Sensor. UVOLT 120-347V.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Dimmable, Rectangular Voltage Rating 120 - 347 V
Lamp Type LED Housing Finish Baked White Enamel
DLC Y DLC Code S-C4Z7RI
DLC Class Premium DLC Version 5.1
Series CSS Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Single Diffuse Acrylic
Lumens 6000/8000/10000 lm Mounting Type Surface, Suspended
Housing Material Cold Rolled Steel Dimensions 96 in L x 2.62 in W x 2.22 in H
Standards ANSI Specified, BAA Compliant, CSA Certified, DLC Listed Application For Use in Commercial, Retail, Office, Warehouse and Display Applications
UPC 197589330670

Packages

1 - UNIT - 1 135 - UNIT - 135