Abbotsford
lutdvtvwh

LUTRON DVTV-WH 24V 1-Pole Diva Dimmer Switch, White

Price $112.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVTV-WH
Documents Documents

Description

Controls for 0–10 V LED drivers and fluorescent ballasts. FEATURES:• Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate.• 0–10 V control link controls third party fixtures.• Wires as a 24 V- switch. A power pack is required to switch 120–277 V~ and 347 V~.• Patented switching technology extends product lifetime.• Coordinating Claro and Satin Colors wallplates 1 (available separately).• High-end and low-end trim user adjustable for optimal performance.


For use in controlling 0-10-Volt LED drivers and/or fluorescent ballasts

Separate Power Pack (PP-DV) required for dimmer; Power Pack requires Neutral.

Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate

Can be used in single pole or 3-way applications

Easily replaces existing switch and installs in as little as 15 minutes

Includes (1) Diva 0-10V dimmer switch; coordinating wall plate and required Power Pack (PP-DV) sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type Class 2, Paddle
Voltage Rating 24 VAC Frequency Rating 50/60 Hz
Number of Poles 1 Material Plastic
Color/Finish White/Untreated, Gloss Indicator Type LED
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Environmental Conditions Indoor Use Only Dimensions 2.94 in W x 1.59 in D x 4.69 in H
Mounting Wallbox Standards UL Listed, CSA Certified
Application For 0 - 10 V LED or Fluorescent Lighting Control UPC 027557663458

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought