
ACUITY 4 ft 120V-277V 3500K FMWL Series Dimmable Low-Profile LED Wraparound, White
Description
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use; ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
Type | Linear, Low Profile, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 42 W | Lamp Type | LED |
Housing Finish | Static White | DLC | Y |
DLC Code | PTC1D7K5 | DLC Class | Standard |
DLC Version | 5.1 | Series | FMLWL |
Average Life | 50000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 85 | Lens Type | White Polycarbonate |
Lumens | 4600 lm | Mounting Type | Surface |
Housing Material | Metal | Dimensions | 47-2/5 in L x 5-1/2 in W x 2-3/5 in H |
Standards | cULus Listed, DLC and Energy Star Certified | Application | For Kitchens, Closets, Foyers, Hallways, Corridors, Bedrooms, Offices and Utility Work Areas |
UPC | 191848384565 |
Packages
1 - UNIT - 1 |