
STANDARD PRODUCTS 3 inch Flat Round LED Gimbal Trim, Black
Description
FEATURES:• Trim Type: Flat • Colour: Black • Shape: Round • Size (in): 3 • Diameter - mm (in): 84 (3 5/6) • Airtight: Yes
Specifications
Brand Name | Standard Products | Item Name | 3 in Gimbal Trim |
Type | Round, Flat, Twist-Lock, Airtight | Ceiling Opening | 2-3/4 in |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
DLC | N | Mounting Type | Recessed |
Diameter | 3-3/8 in | Height | 3/8 in |
Color | Black | For Use With | 65422, 65423 and 65982 LED Modules |
UPC | 069549662308 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 96 - UNIT - 96 |