
PHILIPS LIGHTING 3-3/4 inch LytePoints Basic Baffle Reflector Trim, White Baffle/Flange
Description
Lytepoints 3-3/4 inch MR16 adjustable basic baffle white.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Basic Adjustable Reflector Trim | Type | Direct, Round |
Lamp Type | Halogen | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 5.500 in |
Width | 10.600 in | Color | White |
Application | Indoor, Commercial - Recessed Downlights | UPC | 784197436094 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |