
ACUITY 161RKR 3-inch 3B1 Series Baffle Shallow Narrow Flange Finishing Trim, Black
Description
One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The 3B1 Baffle Shallow Narrow Flange is for use with housings L3 and L3R.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Baffle Shallow Full Reflector Trim |
Type | Round, Narrow Flange | Lamp Type | PAR20/R20 Incandescent |
Housing Material | Aluminum | Series | 3B1 |
Lamp Wattage | 35/50 W | Diameter | 89 mm ID x 124 mm OD |
Height | 121 mm | Color | White, Black Baffle |
For Use With | L3 and L3R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 745975234295 |
Packages
1 - UNIT - 1 |