
IP LIGHTING 4 inch IP53-RDC4SD Series Recessed Trim, White/Silver Cone
Description
Recessed ceiling designed for high visual comfort in residential application. Die-cast aluminum one piece trim. Die-cast aluminum heat sink. Precision Optical upper reflector cone with clear tempered glass lens. Lower reflector cone for high visual comfort. Heavy duty installation springs ensure tight fitting to ceiling.
Specifications
Brand Name | IP Lighting | Item Name | Recessed Trim |
Type | Dimmable | Lamp Type | LED |
Series | IP53-RDC4SD | Recessed Trim Type | 4 in |
Lumens | 980 lm | Mounting Type | Recessed |
Special Features | White/Silver Cone | Application | For LED Downlight Fixture |
Packages
1 - UNIT - 1 |