
ACUITY 4 inch Perimeter Frosted Lens, White Shower Trim
Description
Juno 4-inch recessed shower trim has frosted glass and a white trim. It is ideal for applications where general lighting is needed in a damp or wet environment. Easy to install into JUNO housings.
Specifications
Brand Name | Juno | Item Name | 4 in Trim |
Type | Round, Line Voltage | Lamp Type | K19/PAR20/R20 |
Series | 12 | Lamp Wattage | 18/26/30/40/50 W |
Mounting Type | Ceiling | Diameter | 5 in OD |
Color | White, Frosted Lens with Clear Center | For Use With | IC1, IC1W, IC1S, TC1RCW, IC1P, TC1, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings |
Application | For Wet and Indoor Locations | UPC | 661209020987 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |