Abbotsford
junrb4asww5mwm6

ACUITY 278RF7 4-inch 8W 700LM RetroBasics Adjustable Switchable White LED Trim Kit, White

Price $37.82 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:278RF7

Description

The Juno RetroBasics 4 inch Switchable White Adjustable Recessed LED Trim Kit is the perfect solution for any residential or light commercial setting. The adjustable gimbal design provides up to 35 degree vertical aiming and horizontal adjustment to easily highlight focal points within a room as well as providing a solution for sloped ceilings. Available in 4 inch and 5/6 inch sizes, the RetroBasics downlight is designed to replace trims and lamps in existing housings or designed to pair perfectly with the new Quick Connect Housing by Juno for a low-cost LED downlight solution.

Specifications

Brand Name Acuity Brands Sub Brand RetroBasics™
Item Name Trim Kit Type Adjustable, Recessed, Switchable
Ceiling Opening 4 in Lamp Type LED
Lamp Wattage 8 W Color White
Application For Residential and Light Commercial Setting UPC 196182971563

Packages

1 - UNIT - 1 6 - UNIT - 6