
PHILIPS LIGHTING 4 1/4 inch Lytecaster Adjustable Premium Cone, Brushed Steel
Description
Adjustable cone PAR-20 4-1/4 inch stainless.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-1/4 in Adjustable Cone Trim | Type | Direct Light Outlet |
Voltage Rating | 120 V | Ceiling Opening | 4-1/4 in |
Lamp Type | PAR20 | Housing Material | Steel |
Lamp Wattage | 50 W | Height | 7 in |
Width | 5 in | Color | Brushed Steel |
Application | For Indoor Commercial - Recessed Downlights | UPC | 624563088437 |
Packages
1 - UNIT - 1 |