
PHILIPS LIGHTING 5 inch Lytecaster Trim Pot PAR30 Basic CHR Cone, White
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5-1/4 in Cone Reflector Trim | Type | Indoor |
Voltage Rating | 120 V | Number of Lamps | 1 |
Diameter | 190.5 mm | Color | Chrome |
Application | Professional/Residential | UPC | 662057672120 |
Packages
1 - UNIT - 1 | 540 - SKID - 540 |