
ELITE LIGHTING 6 inch Elite Universal Non-IC Remodel Housing, Air-Shut
Description
Thermally protected, specification grade remodel recessed housing. For remodel applications where insulation can be kept 3 from housing. Accommodates up to 150W R40/PAR38, 120W BR40, 85W BR30 and 150W A21 lamps. For fast and easy installation in existing plaster or mechanical ceilings from ½ to 1-3/8 thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½ KOs and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Housing |
Type | Remodel, Non-IC, Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Steel |
Lamp Wattage | 150 W | Number of Lamps | 1 |
Depth | 330 mm | Color | White |
UPC | 847801016584 |