![jun24bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929377.jpg?preset=medium)
ACUITY 6-inch 24 Series PAR30 Downlight Tapered Trim - Black Baffle, White Trim
Description
The 24-series tapered baffle trim. It has black baffle and white trim ring finish. 7-5/8" Outer diameter, 5-3/4" aperture.
Specifications
Brand Name | Juno | Item Name | 6 in Tapered Baffle Trim |
Type | Round | Lamp Type | BR30/PAR30/PAR30L/BR40 |
Series | 24 | Lamp Wattage | 50/65/75 W |
Diameter | 7-5/8 in OD | Color | White, Black Baffle |
For Use With | IC2, TC2, TC2, IC22, IC22W, IC22S, IC22R, IC22LED, IC22RLED, TC22LED, APT2 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209700384 |
Packages
1 - UNIT - 1 |