
ACUITY 6 inch JUNO IC Economy Incandescent Remodel Housing
Description
These IC-rated 6-inch incandescent housings feature an Air-Loc seal to stop infiltration and exfiltration of air, reducing heating and cooling costs.
Specifications
Brand Name | Juno | Item Name | 6 in Round Trim IC Housing |
Type | Remodel | Voltage Rating | 120 V |
Ceiling Opening | 6-3/4 in | Lamp Type | A19/PAR16/PAR20/R20/BR30/PAR30/PAR30L/PAR38/BR40 Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-1/8 in | Width | 13-1/2 - 25 in |
Depth | 13-1/8 in | Standards | cUL and UL Listed |
Application | For Damp and Indoor Locations | UPC | 661209017673 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |