![juntc2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255835751.jpg?preset=medium)
ACUITY 6 inch JUNO Non-IC TC Incandescent Housing
Description
The non-IC housing is designed to be installed in non-insulated areas or where insulation is at least 3-inches away from the housing.
Specifications
Brand Name | Juno | Item Name | 6 in Round Non-IC Housing |
Type | Deluxe, New Construction | Voltage Rating | 120 V |
Ceiling Opening | 6-7/8 in | Lamp Type | MR16/PAR16/PAR20/R20/BR30/PAR30/PAR30L/PAR38/BR40 Incandescent |
Housing Material | 22 ga White Painted Steel | Series | TC2 |
Mounting Type | Nail Hanger Bar | Height | 7-1/2 in |
Width | 13-1/2 - 25 in | Depth | 13-1/8 in |
Standards | UL Listed, CSA Certified | UPC | 661209015211 |
Packages
1 - UNIT - 1 |