
ACUITY 6 inch Super Slope Downlight Black Baffle, Black Trim
Description
6" Downlight Baffle Trim, Black, Black Trim Ring
Specifications
Brand Name | Juno | Item Name | 6 in Trim |
Type | Oval, Super Slope Downlight Baffle | Lamp Type | PAR38 |
Lamp Wattage | 90W/150W/42W/32W | Number of Lamps | 1 |
Mounting Type | Ceiling | Height | 8-3/16 in |
Width | 9-1/8 in | Color | Black Baffle and Trim |
Standards | Energy Star Certified | Application | For Recessed Commercial, Recessed Residential, Damp Location |
UPC | 661209237163 |
Packages
1 - UNIT - 1 |