Abbotsford
junic928

ACUITY 6 inch JUNO Super Slope Ceiling Incandescent Housing

Price $87.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:239A0H
Documents Documents

Description

IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation.

Specifications

Brand Name Juno Item Name 6 in Round Trim Super Slope IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 8-7/32 x 6-9/16 in Lamp Type PAR16/PAR30/PAR38 Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Height 7-5/8 in Width 13-1/2 - 25 in
Depth 18-1/2 in Standards UL Listed, CSA Certified
Application For Indoor Locations UPC 661209000965

Packages

1 - UNIT - 1