
ACUITY 6 Inch Conical Trim White Baffle
Description
Conical Baffle Trim with a white baffle and white trim ring finish. Compatible with IC22 and IC22R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 6 in Cone Baffle Trim | Type | Round, Line Voltage |
Lamp Type | BR30/PAR30/PAR30L/BR40 | Series | V3024 |
Lamp Wattage | 50/65/75/120 W | Diameter | 7-3/4 in OD |
Color | White, White Baffle | For Use With | V6ICW, V6ICRW, V6TCW, V6TCRW, IC22, IC22R, IC2, TC2, TC2R Recessed Housings |
Application | For Indoor Locations | UPC | 661209017307 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |