![juntc2r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360128.jpg?preset=medium)
ACUITY 6 inch JUNO Non-IC TC Incandescent Remodel Housing
Description
The remodel housing is ideal for applications where the backside of the ceiling is not accessible.
Specifications
Brand Name | Juno | Item Name | 6 in Round Trim Non-IC Housing |
Type | Remodel | Voltage Rating | 120 V |
Ceiling Opening | 6-3/4 in | Lamp Type | A19/A21/MR16/PAR16/PAR20/R20/BR30/PAR30/PAR30L/R30/PAR38/BR40 Incandescent |
Housing Material | 22 ga White Painted Steel | Mounting Type | Recessed |
Diameter | 7-5/16 in | Height | 5-1/4 - 7-1/4 in |
Depth | 13-3/4 in | Standards | cUL, UL Listed |
Application | For Damp and Indoor Locations | UPC | 661209017970 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |