Abbotsford
Final sale
lcl1076cl

CANLYTE 1076CL BASIC CONE CLEAR 5 1

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1076CL

Description

Reflector : Hydroformed aluminum, .032 thick ; non-yellowing m, .032 thick ; non-yellowing reflective white ; white trim flange. Cone : Hydroformed aluminum, .040 thick. Specular finish.

Specifications

Brand Name Philips Lighting Item Name Reflector Trim
Type Symmetric Material Aluminum
Color/Finish White Dimensions 149 mm H
For Use With 6 in Downlight UPC 624563057518

Packages

1 - UNIT - 1 336 - SKID - 336
Customers who bought this item also bought