Abbotsford
pasntlhorzwcc6

PASS & SEYMOUR NTLHORZWCC6 15Amp 120V/125V radiant Horizontal Step Light, White

Price $39.17 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTLHORZWCC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Ideal for stairways, hallways, media rooms, and hotels. This night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS: - Part of the all-new radiant® collection.- Replaces any standard outlet.- Ideal for hallways, ktichens and nurseries.- Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF.- Energy-Efficient soft glow LED lights are cool to the touch.- Hidden sensor automatically controls night light based on ambient light.- Optional louver included.

Specifications

Brand Name Legrand Item Name Step Light
Type Horizontal Voltage Rating 120/125 V
Fixture Color/Finish White Dimensions 1.6 in W x 1-1/2 in D x 2-3/4 in H
Lamp Type LED Amperage Rating 15 A
Lens Type Impact Resistant Lexan  Standards cULus, UL498
Application For Stairways, Hallways, Media Rooms and Hotels UPC 785007071665

Packages

1 - UNIT - 1 6 - UNIT - 6