
DALS LIGHTING 4-inch 120V 500LM Dimmable Retrofit LED, White
Description
The aluminum retrofit LED panel offers the easiest and most practical solution to your existing lighting needs. For style and convenience, the removable outer trim attaches with magnetic fasteners to create a seamless look. Can be easily retrofitted in existing 4" canisters or standard octagonal junction boxes.
Specifications
Brand Name | DALS Lighting | Item Name | Retrofit LED Panel Light |
Type | TRIAC Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Aluminum | Series | RTF4 |
Lamp Wattage | 9 W | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 500 lm Delivered, 580 lm LED |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5 in dia x 1 in H | For Use With | 4 in Recessed Housings, Octagonal Junction Boxes |
Includes | A-19 Socket | Standards | cETLus Listed, IC, Energy Star, Air-Tight Certified as per ASTM E283-04 |
Application | Indoor use | UPC | 775902018001 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 |