Abbotsford
jun5rldg49276wwhm6

ACUITY 269X05 5-inch 2700K RLD Series LED Downlight Retrofit, White

Price $27.41 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:269X05

Description

With Juno Retrofit 2700K Soft White LED Retrofit Downlight RLD 5-inch trim modules, upgrading your existing 5-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.

Specifications

Brand Name Juno Item Name 5 in Retrofit Downlight Baffle Trim Module
Lamp Type LED Light Color White
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Standards Energy Star Certified, California T24, T20 Certified, UL and cUL Listed UPC 194994892892

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6 300 - SKID - 300
Substitutes to this product