
ABB 4-11/16 inch NuTek Airtight Range And Dryer Box, Non-Metallic
Description
Range and dryer box 4-11/16 in.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Dryer Box | Type | 4-Inlet, Airtight |
Width | 4-7/8 in | Cubic Capacity | 61 in³ |
Material | Non-Metallic | Finish | Untreated |
Color | Gray | Mounting Type | Flush |
For Use With | Non-Metallic Sheathed Cable | Application | For use with non-metallic sheathed cable |
UPC | 772197000407 |
Packages
24 - UNIT = (24) | 900 - UNIT = 900 |