
ACUITY 282KKF 4-inch 14.5W 120V WF4 Smooth Flat LED Downlight with Adjustable CCT and Lumen Output, White
Description
Featuring a smooth matte white finish, the 4" flat series of wafers offer both adjustable CCT and lumen output. This combination allows you to create the perfect look for your space with low/medium/high lumen outputs and a choice of 2700K, 3000K, 3500K, 4000K, 5000K CCT. It has a standard wet location listing, which means the wafers can be mounted in bathrooms and covered outdoor spaces. It needs no can needed to install, time of installation is significantly lower than with traditional downlights.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | Downlight Fixture | Type | Dimmable, Smooth |
Voltage Rating | 120 V | Fixture Wattage | 14.5 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 700/900/1100 lm |
Housing Finish | Matte White | Dimensions | 4.72 in W x 1.25 in H |
Special Features | Triac Dimming Protocol | Standards | Air-Loc Certified in Accordance with ASTM E283-2004, cCSAus Certified, Energy Star Certified, IC Rated, NOM Certified, Title 24 Part 6 Compliant |
UPC | 197589041057 |
Packages
1 - UNIT - 1 |