
ACUITY 282KLX 6-inch 16W 120V 5CCT Deep Regressed Baffle Switchable LED Downlight, Matte White
Description
The 6" deep regressed series of wafers offer both adjustable CCT and lumen output. This combination allows you to create the perfect look for your space with low/medium/high lumen outputs and a choice of 2700K, 3000k, 3500K, 4000K, 5000K CCT.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | Downlight Fixture | Type | Baffle, Deep, Dimmable, Regressed, Switchable |
Voltage Rating | 120 V | Fixture Wattage | 16 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 800/1050/1300 lm |
Housing Finish | Matte White | Dimensions | 7.63 in dia x 2.56 in H |
Special Features | Triac Dimming Protocol | Standards | Air-Loc Certified in Accordance with ASTM E283-2004, cCSAus Certified, Energy Star Certified, IC Rated, NOM Certified, Title 24 Part 6 Compliant |
UPC | 197589041415 |
Packages
1 - UNIT - 1 |