
LUTRON P-PKG1WS-WH-C Caseta Wireless 3-Way Switch Kit with Remote, White
Description
Lutron Caseta Smart Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White, for Canada
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Switch and Remote Kit | Voltage Rating | 120 V |
Power Rating | 150 W | Color/Finish | White |
Mounting | In-Wall | Special Features | Eliminates The Hassle Of Fumbling Around In The Dark, Trying To Find The Light Switch For a Safe Entry |
Includes | (1) Switch, (1) Pico Remote, (1) Wallplate Bracket, (1) Wallplate | Application | For Garages, Hallways and Kitchens |
UPC | 784276806480 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 18 - UNIT - 18 |