Abbotsford
junwf2dregsmal025sww5mw

ACUITY 284U59 2-inch 10W 120V Wafer LED Deep Regressed Switchable Downlight, Matte White

Price $46.16 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:284U59

Description

The Juno 2in Canless Wafer Downlights have an innovative, slim design that installs quickly and easily into ceiling spaces where most traditional recessed housings do not, no housing required to install. These miniature Wafer downlights provide an all-in-one design featuring switchable white color temperature and adjustable lumen output technology making them perfect for accent, task or general downlighting applications. This technology gives the ultimate in flexibility by providing the equivalent of 15 static fixtures in one.

Specifications

Voltage Rating 120 V Fixture Wattage 10 W
Housing Material Aluminum Housing Series WF2 DREG ALO + SWW5 Series
Color Temperature 2700K/3000K/3500K/4000K/5000K Color Rendering Index (CRI) 90+
Lumens 544L/725L/907L Housing Finish Matte White
UPC 197589570816

Packages

6 - UNIT - (6)