Abbotsford
junwf2rdalo25sww5mww6

ACUITY 284U51 2-inch 10W 120V Wafer LED Flat Switchable Downlight. Matte White

Price $41.18 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:284U51

Description

The Juno 2in Canless Wafer Downlights have an innovative, slim design that installs quickly and easily into ceiling spaces where most traditional recessed housings do not, no housing required to install. These miniature Wafer downlights provide an all-in-one design featuring switchable white color temperature and adjustable lumen output technology making them perfect for accent, task or general downlighting applications. This technology gives the ultimate in flexibility by providing the equivalent of 15 static fixtures in one.

Specifications

Voltage Rating 120 V Fixture Wattage 10 W
Housing Material Aluminum Housing Series WF2 ALO + SWW5 Series
Average Life 50,000 hours Color Temperature 2700K/3000K/3500K/4000K/5000K
Color Rendering Index (CRI) 90+ Lumens 517L/689L/862L
Housing Finish Matte White UPC 197589570755

Packages

1 - UNIT - 1 6 - UNIT - 6