
LOTUS LED LIGHTS 4 inch 12W 5CCT Round Indirect Slim Recessed LED, White
Description
4-inch Round Indirect Slim Recessed LED With Integral Driver In Connection Box.
Specifications
Brand Name | LOTUS LED LIGHTS | Voltage Rating | 120 VAC |
Fixture Wattage | 12 W | Average Life | 70% Light Output at 50,000 Hours |
Color Temperature | 2700K/3000K/3500K/4000K/5000K | Color Rendering Index (CRI) | 90+ |
Housing Finish | White | Dimensions | ID 4-1/8 inch x OD 4-3/4 inch x Depth 1-5/8 inch |
Application | Renovations & New Construction | UPC | 782588046051 |
Packages
1 - UNIT - 1 |