
SIGNIFY 6-inch 1100LM Round Flat Downlight Dual Select, White
Description
Lightolier LED Flat Downlight dual select provides an easy and quick downlight solution without the traditional frame and reflector.
Specifications
Brand Name | Lightolier | Item Name | LED Recessed Downlight |
Type | Flat | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Amperage Rating | 0.39 A | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 1100 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6.3 in dia x 1 in H |
Special Features | 0 - 10 V Dimming | Standards | cETLus Listed, California Title 24 Compliant, Energy Star Certified, FCC Approved, IC Rated, RoHS Compliant |
Application | For Wet Location | UPC | 190096131716 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |