
DISTRI-LITE 6-inch 19W 1700LM ORBIT R Series Deep Regressed High Performance Recessed Downlight, White
Description
The ORBIT DEEP Regressed series offers a high-performance LED (COB) recessed downlight with a pressure-fit spring clip application for an easy install. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit R |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High-Performance, Regressed |
Voltage Rating | 120 V | Fixture Wattage | 19 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Rendering Index (CRI) | 80 |
Lumens | 1700 lm | Mounting Type | Ceiling |
Housing Finish | White | Dimensions | 7.3 in dia x 3.35 in H |
Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Packages
12 - UNIT - (12) |