
ACUITY 5 inch Universal IC Housing
Description
IC20 energy-efficient housing is Air-Loc sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs.
Specifications
Brand Name | Juno | Item Name | 5 in Round Trim IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Ceiling Opening | 5-5/8 in | Lamp Type | A19/PAR20/R20/BR30/PAR30/PAR30L/R30 Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-1/2 in | Width | 13-1/2 - 25 in |
Depth | 11-7/8 in | Standards | UL Listed, CSA Certified |
Application | For Damp and Indoor Locations | UPC | 661209000927 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 264 - SKID - 264 |