
ACUITY 5 inch JUNO Non-IC Incandescent Housing
Description
The non-IC housing is designed to be installed in non-insulated areas or where insulation is at least 3-inches away from the housing.
Specifications
Brand Name | Juno | Item Name | 5 in Round Trim Non-IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Ceiling Opening | 5-5/8 in | Lamp Type | A19/PAR20/R20/BR30/PAR30/PAR30L Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-1/2 in | Width | 13-1/2 - 25 in |
Depth | 11-7/8 in | Standards | CSA Certified, UL Listed |
Application | For Damp and Indoor Locations | UPC | 661209000934 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 264 - SKID - 264 |