Abbotsford
junv5icrw

ACUITY 5 inch V5ICR Series Vulite Incandescent Round Remodel Housing

Price $23.24 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A24

Description

Take a new view on economy lighting with VuLite from Juno Lighting Group. VuLite is an economic alternative for recessed lighting offering a selection of downlights for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to meet the needs of various lighting applications. Economy does not mean sacrificing the quality and standards you have come to expect from Juno Lighting Group. You can buy and install VuLite products with total confidence knowing that all products are designed and tested to meet UL requirements and are backed by the leader in residential recessed lighting.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Round Trim IC Housing Type Line Voltage, Remodel
Voltage Rating 120 V Ceiling Opening 5-1/2 in
Lamp Type PAR20/R20/BR30/PAR30/PAR30L Incandescent Housing Material 0.03 in Aluminum
Mounting Type Recessed Diameter 5-7/8 in
Height 7-1/2 in Depth 12-1/2 in
Standards cUL and UL Listed Application For Damp and Indoor Locations
UPC 661209270856

Packages

1 - UNIT - 1